Shop All Cable Puller Accessories
Hubbell Wiring Device-Kellems
PULLING SWIVEL, 1 1/4" X 5000 LB
Mfr # 20308002A
Zoro # G600702455
product price: $934.70
/ea
Free Shipping & Returns
$934.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Application General Cable Pulling for high tension application
- Load Capacity 5000
- Series Swivels
- Construction Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 20308002A
- Zoro # G600702455
- UPC # 783585326368
- Country of Origin United States
- Category Cable Puller Accessories
Details
Material | Stainless Steel |
Application | General Cable Pulling for high tension application |
Load Capacity | 5000 |
Series | Swivels |
Construction | Woven |
Performance | Mechanical - Max.Safe Working Load - 5,000 (22,240) Lbs. (N) |
Mounting Hardware Material | Non-Mounted |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Style | Swivels |
Description
Hubbell Wiring Device Kellems, Pulling Grips, Pulling Swivel, 1 1/4" X5000 LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS M5 X 0.8 Wire Thread Inserts (1011-0240)
- SUPERIOR PARTS Aftermarket Piston O-Ring for Hitachi NR83A / A2 / A2(S), NR65AK2 Framing Nailers, PK 2 (SP 877-368)
- AVANTI PRO 5/8"x10"x12" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4230)
- RED DEVIL Red Devil 1-.50in. Multi-Purpose Scrapers 3140 (3140)
- HUBBELL WIRING DEVICE-KELLEMS PUNCH-LOK BAND, 5/8" X 2 1/2" (20320052)
- CURRENT TOOLS 2-1/2" Slip-In Coupling - Cable Pulling (8097-2.5)
- CURRENT TOOLS 36" Diameter Heavy Duty Cable Pulling Hook Sheave (836)
- CURRENT TOOLS Cable Pulling Line Swivel - 10,000Lb Capacity (00505-030)
- CURRENT TOOLS Cable Pulling Line Swivel - 25.000Lb Capacity (00505-040)
- CURRENT TOOLS 1/2" Polyester Measuring / Cable Pulling Tape – 1,250 lb. Breaking Strength (ST1250)
- CURRENT TOOLS Cable Pulling Line Swivel - 7000Lb Capacity (00505-025)
- Hubbell Wiring Device-Kellems Cable Puller Accessories