Shop All Cable Puller Accessories
Hubbell Wiring Device-Kellems
PULLING SWIVEL, 1 1/2" X 9000 LB
Mfr # 20308003A
Zoro # G400702457
Free Shipping & Returns
$1,235.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Brand Hubbell Wiring Device-Kellems
- Load Capacity 9000
- Mounting Hardware Material Non-Mounted
- Performance Mechanical - Max.Safe Working Load - 9,000 (40,030) Lbs. (N)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 20308003A
- Zoro # G400702457
- UPC # 783585326375
- Country of Origin Canada
- Category Cable Puller Accessories
Details
Material | Stainless Steel |
Brand | Hubbell Wiring Device-Kellems |
Load Capacity | 9000 |
Mounting Hardware Material | Non-Mounted |
Performance | Mechanical - Max.Safe Working Load - 9,000 (40,030) Lbs. (N) |
Style | Swivels |
Series | Swivels |
UPC | 783585000000 |
Application | General Cable Pulling for high tension application |
Construction | Woven |
Description
Hubbell Wiring Device Kellems, Pulling Grips, Pulling Swivel, 1 1/2" X9000 LB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL ANGLER Fish Tape, Length 240 ft, Tape Size 1/8 in, Steel (48-44-5178)
- KIPP Adjustable Handle, Size: 3 5/16-18 Zinc, Black Satin, Comp: Steel (K0116.3A31)
- WESTWARD Insulated Slotted Screwdriver 3/32 in Round (1YXJ8)
- TUNGALOY Shim AE16-4DT (6861194)
- HUBBELL WIRING DEVICE-KELLEMS PUNCH-LOK BAND, 5/8" X 2 1/2" (20320052)
- JONARD TOOLS 3/4" Drop Magnet Without Leader (MP-220)
- BOJO TOOLS Wire Stuffing Tool (ATH-35-UNGL)
- CURRENT TOOLS 2" Slip-In Coupling - Cable Pulling (8097-2)
- CURRENT TOOLS 7/8" x 600' Double Braided Composite Cable Pulling Rope (78600PR)
- CURRENT TOOLS 3/4" Polyester Measuring / Cable Pulling Tape – 2,500 lb. Breaking Strength (ST2500)
- CURRENT TOOLS Cable Pulling Conduit Checker for 3" Conduit (08500-300)
- Hubbell Wiring Device-Kellems Cable Puller Accessories