Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Pulling Grips Underground Flexible
Mfr # 033041083
Zoro # G0882351
product price: $112.31
/ea
Free Shipping & Returns
$112.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 0.63 in-0.74 in
- Breaking Strength 5,600 lbs
- Material Steel, Galvanized
- Type Flexible Eye, Short Length
- Series Underground T-Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 033041083
- Zoro # G0882351
- UPC # 783585328973
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.63 in-0.74 in |
Cable Size | .63-.74 (1.60-1.88) |
Details
Item | Pulling Grips Underground Flexible |
Breaking Strength | 5,600 lbs |
Material | Steel, Galvanized |
Type | Flexible Eye, Short Length |
Series | Underground T-Type |
Style | Closed Mesh, Double Weave |
Standard | CSA Certified |
Application | Underground Pulling |
Mounting Hardware Material | Non-Mounted |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
UPC | 783585000000 |
Load Capacity | 1120 |
Description
Pulling Grips Underground Flexible
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND SANDER AIR ORBITAL SANDER (IR312A)
- ULTRA-DEX USA Carbide Insert, Trigon, 3, WCMX, 2, Carbide (WCMX 32.52 UD52)
- BLACK & DECKER Sole Plate (581268-00)
- TEKTON 11/16 Inch Reversible Ratcheting Combination Wrench (WRN56013)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Rotating 7/16 - 1/2 In (03317001)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 1.00-1.49 (03301025)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.21-0.35 (033291194)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Double Weave .62-.74 (01304013)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-03-013)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.62-0.74 In. (033-05-004)
- KLEIN TOOLS Wide Range Transmission Grip with Hot Latch (1649920)
- Hubbell Wiring Device-Kellems Electrical Tools