Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Pulling Grips Standard 3.00-3.49
Mfr # 03301029
Zoro # G0882266
Free Shipping & Returns
$423.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 3.00 in-3.49 in
- Breaking Strength 41,000 lbs
- Material Steel, Galvanized
- Type Rotating Eye, Standard Length
- Standard CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03301029
- Zoro # G0882266
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 3.00 in-3.49 in |
Cable Size | 3.00-3.49 (7.62-8.86) |
Details
Item | Pulling Grips Standard 3.00-3.49 |
Breaking Strength | 41,000 lbs |
Material | Steel, Galvanized |
Type | Rotating Eye, Standard Length |
Standard | CSA Certified |
Series | Underground K-Type |
Application | Underground Pulling |
Mounting Hardware Material | Non-Mounted |
Brand | Hubbell Wiring Device-Kellems |
Load Capacity | 8200 |
Carton Quantity | 2 |
Construction | Woven |
UPC | 783585000000 |
Style | Closed Mesh, Double Weave |
Description
Pulling Grips Standard 3.00-3.49
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hammer, Wood Claw (4YR59)
- LENOX 18 In. Hole Saw Mandrel Extension for 1/2 In. Chuck (3084818X)
- PROTO 550S Series Side Cabinet, 6 Drawer, Red/Gray, Steel, 19 in W x 25-1/4 in D x 34 in H (J551934-6SG-SC)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57160)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.37-0.49 In. (033-05-002)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-03-013)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 1 - 1-1/8 In (03316003)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.50-0.61 In. (033-05-003)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 9/16 - 5/8 In (03316001)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP SGL EYE, 2.5-3.0" ROD (03310009)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.75-0.99 In. (033-03-012)
- Hubbell Wiring Device-Kellems Electrical Tools