Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Pulling Grips Standard 1.00-1.49
Mfr # 03301025
Zoro # G0882275
product price: $254.99
/ea
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Rotating
- Cable Dia. Range 1.00 in-1.49 in
- Breaking Strength 16,400 lbs
- Material Steel, Galvanized
- Eye Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03301025
- Zoro # G0882275
- UPC # 783585314297
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 1.00 in-1.49 in |
Eye Length | 7 in |
Mesh Length | 33 in |
Eye Inside Dia. | 1.37 in |
Cable Size | 1.00-1.49 (2.54-3.78) |
Details
Item | Pulling Grips Standard 1.00-1.49 |
Eye Style | Rotating |
Breaking Strength | 16,400 lbs |
Material | Steel, Galvanized |
Standards | CSA |
Grip Style | Mesh Closing |
Style | Closed Mesh, Double Weave |
Application | Underground Pulling |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
Carton Quantity | 2 |
Construction | Woven |
Load Capacity | 3280 |
Series | Underground K-Type |
Mounting Hardware Material | Non-Mounted |
Weight | 4.2 lb |
UPC | 783585000000 |
Description
The Hubbell Wiring Device-Kellems 03301025 Pulling Grips Standard 1.00-1.49 is the perfect tool for pulling cables through raceways and conduits. The pull grips standard 1.00-1.49 are made of galvanized steel, which makes them both durable and rust resistant. The closed mesh, double weave design ensures that cables remain secure while being pulled from one place to another. It has a breaking strength of 16,400 lb and an eye style rotating eye that allows for easy insertion and removal of cables in tight spaces. Designed with your needs in mind, the Hubbell Wiring Device-Kellems Pulling Grips Standard 1.00-1.49 is a must have when it comes to cable management.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Spatter Resist C-Clamp, 4", Reg., 6200 lb. (H404CS)
- MILWAUKEE TOOL Brush Service 120V (22-18-1310)
- CHICAGO-LATROBE Silver and Deming Drill, 3 1/8" Flute, RH (53419)
- WESTWARD Alloy Steel Tap, 3/8-16 UNC (CCT1060-75)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.75-0.99 In. (033-05-005)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 9/16 - 5/8 In (03316001)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP SGL EYE, 2.5-3.0" ROD (03310009)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 3.00-3.49 (03301029)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.25-0.75 (CCPS2)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.42-0.61 (033291196)
- KLEIN TOOLS Pulling Grip 36-Inch Length 1.5 to 2-Inch (KP150-36)
- Hubbell Wiring Device-Kellems Cable Pulling Grips