Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Pulling Grips Slack Grip Mesh .75-.99
Mfr # 03308003
Zoro # G0575149
product price: $70.81
/ea
$70.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 0.75 in-0.99 in
- Breaking Strength 2,600 lbs
- Material Steel, Galvanized
- Type Offset Eye
- Mounting Hardware Material Non-Mounted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03308003
- Zoro # G0575149
- UPC # 783585316222
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.75 in-0.99 in |
Cable Size | .75-.99 (1.90-2.51) |
Details
Item | Pulling Grips Slack Grip Mesh .75-.99 |
Breaking Strength | 2,600 lbs |
Material | Steel, Galvanized |
Type | Offset Eye |
Mounting Hardware Material | Non-Mounted |
Style | Closed Mesh, Double Weave |
Standard | CSA Certified |
Application | General Cable Pulling |
Series | Slack Grip |
Carton Quantity | 2 |
Load Capacity | 520 |
Construction | Woven |
UPC | 783585000000 |
Brand | Hubbell Wiring Device-Kellems |
Description
Pulling Grips Slack Grip Mesh .75-.99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS Dasqua 2-6" 0.0005" Precision Dial Bore Gage (5512-6130)
- DRILL AMERICA 2-1/2in-8 NPT Left Handed HSS 8 Flute Pipe Tap (DWT64014LH)
- KRAFT TOOL Fresno Trowel, BS, Swivel Bracket, 30" X 5" (CC630B)
- ESTWING 1-3/4" Wide Masonry Chisel with Grip Guard (42521)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 9/16 - 5/8 In (03316001)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP, 2.0-2.5" LACE, STD (03309008)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP SGL EYE, 2.5-3.0" ROD (03310009)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.75-0.99 In. (033-05-005)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.5-2.0" STD (033041093)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-03-013)
- BEKAERT Bekaert 547070 Gripple Torq Tension Tool (547070)
- Hubbell Wiring Device-Kellems Electrical Tools