Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Pulling Grips Slack Grip Closed Mesh
Mfr # 03308004
Zoro # G0882327
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Offset
- Cable Dia. Range 1.00 in-1.24 in
- Breaking Strength 4,000 lbs
- Material Steel, Galvanized
- Eye Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03308004
- Zoro # G0882327
- UPC # 783585316239
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 1.00 in-1.24 in |
Eye Length | 8 in |
Mesh Length | 16 in |
Cable Size | 1.00-1.24 (2.54-3.15) |
Details
Item | Pulling Grips Slack Grip Closed Mesh |
Eye Style | Offset |
Breaking Strength | 4,000 lbs |
Material | Steel, Galvanized |
Standards | CSA |
Grip Style | Mesh Closing |
Application | General Cable Pulling |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
Series | Slack Grip |
Style | Closed Mesh, Double Weave |
Construction | Woven |
Mounting Hardware Material | Non-Mounted |
UPC | 783585000000 |
Load Capacity | 800 |
Carton Quantity | 2 |
Description
Pulling Grip, Eye Style Offset, Cable Dia. Range 1.00 in to 1.24 in, Breaking Strength 4,000 lb, Material Galvanized Steel, Eye Length 8 in, Mesh Length 16 in, Grip Style Mesh Closing, Standards CSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 3/4" EMT Offset Conduit Bender (706)
- LENOX Band Saw Blade, 9 ft. 11 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel (1792712)
- URREA Black flat strike wrench 12 point, 3/4"opening size. (2712SWH)
- METABO Bare Tool Grinder, 18V DC, 6 in Wheel Dia. (KNS 18 LTX 150 BARE)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Short 1.50-1.99 (03301017)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip Kit (033-05-1114)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP SGL EYE, 2.5-3.0" ROD (03310009)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 1 - 1-1/8 In (03316003)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-05-006)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.5-2.0" STD (033041093)
- KLEIN TOOLS Offset Flexible Eye Pulling Grips 12-Inch (KSRK100-1)
- Hubbell Wiring Device-Kellems Electrical Tools