Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Pulling Grips Short 1.50-1.99
Mfr # 03301017
Zoro # G0882257
product price: $201.25
/ea
Free Shipping & Returns
$201.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 1.50 in-1.99 in
- Breaking Strength 16,400 lbs
- Material Steel, Galvanized
- Type Rotating Eye, Short Length
- Load Capacity 3280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03301017
- Zoro # G0882257
- UPC # 783585314235
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 1.50 in-1.99 in |
Cable Size | 1.50-1.99 (3.81-5.05) |
Details
Item | Pulling Grips Short 1.50-1.99 |
Breaking Strength | 16,400 lbs |
Material | Steel, Galvanized |
Type | Rotating Eye, Short Length |
Load Capacity | 3280 |
Brand | Hubbell Wiring Device-Kellems |
Style | Closed Mesh, Double Weave |
UPC | 783585000000 |
Mounting Hardware Material | Non-Mounted |
Series | Underground K-Type |
Carton Quantity | 2 |
Standard | CSA Certified |
Application | Underground Pulling |
Construction | Woven |
Description
Pulling Grips Short 1.50-1.99
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN HMD904 Replacement Carrying Case (09202)
- DRILL AMERICA m14x1.5 2"OD HSS Round Die (DWTMR2-14X1.5)
- CLE-LINE Cobalt Annular Cutter, 3 7/16" L (C34156)
- DRILL AMERICA 1"-12 Carbon Steel Taper Hand Tap (DWTT1-12)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-05-006)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.37-0.49 In. (033-05-002)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-03-013)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 3.00-3.49 (03301029)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.75-0.99 In. (033-03-012)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.42-0.61 (033291196)
- KLEIN TOOLS Weaved Flexible Eye Pulling Grips, 13-Inch (KPM050)
- Hubbell Wiring Device-Kellems Cable Pulling Grips