Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Pulling Grips Rotating 1 - 1-1/8 In
Mfr # 03317004
Zoro # G0575158
product price: $625.00
/ea
Free Shipping & Returns
$625.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 1.00 in-1.13 in
- Breaking Strength 16,000 lbs
- Material Steel, Galvanized
- Type Rotating Wire Rope
- Mounting Hardware Material On Cable Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03317004
- Zoro # G0575158
- UPC # 783585317243
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 1.00 in-1.13 in |
Cable Size | 1.00-1.13 (2.54-2.86) |
Display Size | Standard Sized Product |
Details
Item | Pulling Grips Rotating 1 - 1-1/8 In |
Breaking Strength | 16,000 lbs |
Material | Steel, Galvanized |
Type | Rotating Wire Rope |
Mounting Hardware Material | On Cable Ends |
Application | Wire Rope Splicing |
Brand | Hubbell Wiring Device-Kellems |
Series | Wire Rope Grips |
Environmental Rating | No Limitations |
Standard | CSA Certified |
UPC | 783585000000 |
Style | Closed Mesh, Triple, Double, Single Weave |
Color | Metallic |
Number Of Conductors | 1 |
Description
Pulling Grips Rotating 1 - 1-1/8 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO 1 6 in CRHEX Cleanable Reversible Magnetic Hex Drivers 516 and 38 2PK (2PK-MSHXLC1)
- DRILL AMERICA 1-1/2"-28 HSS Plug Hand Tap (DWTST1-1/2-28P)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (440-1X-5PK)
- ZORO SELECT Magnetizer/Demagnetizer, 1 x 2 In, Ceramic (10E858)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 1.00-1.49 (03301025)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Double Weave .62-.74 (01304013)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.25-0.75 (CCPS2)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.5-2.0" STD (033041093)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Overhead Dua-Pull .38-.62 (033271038)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 1.50-1.99 (03301026)
- KLEIN TOOLS Chicago Grip, Forged, Hot-Line, 0.20 to 0.40-Inch (S1656-20H)
- Hubbell Wiring Device-Kellems Cable Pulling Grips