Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Pulling Grips Regular 9/16 - 5/8 In
Mfr # 03316001
Zoro # G0882336
product price: $345.80
/ea
Free Shipping & Returns
$345.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Dia. Range 0.56 in-0.63 in
- Breaking Strength 7,500 lbs
- Material Steel, Galvanized
- Type Regular Wire Rope
- Number Of Conductors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03316001
- Zoro # G0882336
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.56 in-0.63 in |
Cable Size | .56-.63 (1.43-1.59) |
Display Size | Standard Sized Product |
Details
Item | Pulling Grips Regular 9/16 - 5/8 In |
Breaking Strength | 7,500 lbs |
Material | Steel, Galvanized |
Type | Regular Wire Rope |
Number Of Conductors | 1 |
UPC | 783585000000 |
Standard | CSA Certified |
Color | Metallic |
Brand | Hubbell Wiring Device-Kellems |
Application | Wire Rope Splicing |
Series | Wire Rope Grips |
Mounting Hardware Material | On Cable Ends |
Style | Closed Mesh, Triple, Double, Single Weave |
Environmental Rating | No Limitations |
Description
Pulling Grips Regular 9/16 - 5/8 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT Combo Wrench Set, SAE, 12 Point, 15 pcs. (915)
- GEARWRENCH 3/8" Drive Locking Flex GearRatchetâ„¢ Handle (EHT893800)
- BOSCH Cordless Compact Router, 12V, Li-Ion (GKF12V-25N)
- DRILL AMERICA 1"-82 HSS 3 Flute Center Reamer (DEWCSK1-82)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 1.00-1.49 (03301025)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.13-0.56 (CCPS1)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.75-1.75 (CCPS3)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.62-0.74 In. (033-05-004)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.75-0.99 In. (033-03-012)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 2.00-2.49 In. (033-03-017)
- Hubbell Wiring Device-Kellems Cable Pulling Grips