Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Pulling Grips Regular 3/4 - 7/8 In
Mfr # 03316002
Zoro # G0882379
product price: $328.75
/ea
Free Shipping & Returns
$328.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 0.75 in-0.88 in
- Breaking Strength 12,500 lbs
- Material Steel, Galvanized
- Type Regular Wire Rope
- Number Of Conductors 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03316002
- Zoro # G0882379
- UPC # 783585317175
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.75 in-0.88 in |
Cable Size | .75-.88 (1.90-2.22) |
Display Size | Standard Sized Product |
Details
Item | Pulling Grips Regular 3/4 - 7/8 In |
Breaking Strength | 12,500 lbs |
Material | Steel, Galvanized |
Type | Regular Wire Rope |
Number Of Conductors | 1 |
UPC | 783585000000 |
Color | Metallic |
Application | Wire Rope Splicing |
Mounting Hardware Material | On Cable Ends |
Style | Closed Mesh, Triple, Double, Single Weave |
Standard | CSA Certified |
Brand | Hubbell Wiring Device-Kellems |
Series | Wire Rope Grips |
Carton Quantity | 20 |
Environmental Rating | No Limitations |
Description
Pulling Grips Regular 3/4 - 7/8 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 21mm 6 Point 23mm Z-series 3/8 Sq. Drive (3400MZ-21)
- DIABLO Hole Saw 1-5/8" (DHS1625)
- WERA Screwdriver Set, Metric, SAE, Torx (05023471001)
- MULTI-WEDGE Pry Bar Kit, Polyethylene, 3 pcs. (3400)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 9/16 - 5/8 In (03316001)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-05-006)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip Kit (033-05-1114)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Short 1.50-1.99 (03301017)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.42-0.61 (033291196)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.75-0.99 In. (033-05-005)
- KLEIN TOOLS Parallel Jaw Grip 4801 Series with Hot Latch/Spring (KT4801)
- Hubbell Wiring Device-Kellems Electrical Tools