Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Pulling Grips Overhead Dua-Pull .38-.62
Mfr # 033271038
Zoro # G0882397
product price: $285.00
/ea
Free Shipping & Returns
$285.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Dia. Range 0.50 in-0.90 in
- Breaking Strength 14,000 lbs
- Material Steel, Galvanized
- Type Flexible Eye
- Brand Hubbell Wiring Device-Kellems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 033271038
- Zoro # G0882397
- UPC # 783585317717
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.50 in-0.90 in |
Cable Size | .38-.62 (.97-1.57) |
Details
Item | Pulling Grips Overhead Dua-Pull .38-.62 |
Breaking Strength | 14,000 lbs |
Material | Steel, Galvanized |
Type | Flexible Eye |
Brand | Hubbell Wiring Device-Kellems |
Standard | CSA Certified |
UPC | 783585000000 |
Style | Closed Mesh, Double Weave |
Construction | Woven |
Application | Overhead Pulling |
Load Capacity | 2800 |
Weight | 1.72 lb |
Series | Overhead DUA-Pull Grips |
Mounting Hardware Material | Non-Mounted |
Color Code | Dark Green |
Description
Pulling Grips Overhead Dua-Pull .38-.62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 1/4 in Drive 3/16 in Hex Bit Socket (3-0550)
- TOOLPRO 9 in. Hook and Loop Backup Pad for 7800 Sander, 5PK (TP03292)
- HHIP 3/8" 82 Degree 6 Flute High Speed Steel Chatterless Countersink (2001-3375)
- K-TOOL INTERNATIONAL 1/4" Drive, T20 Torx(R) Socket (KTI-21620)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Short 1.50-1.99 (03301017)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-05-006)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Rotating 7/16 - 1/2 In (03317001)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.62-0.74 In. (033-05-004)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Double Weave .62-.74 (01304013)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.21-0.35 (033291194)
- KLEIN TOOLS Parallel Jaw Grip 4802 Series with Hot Latch (KT4802)
- Hubbell Wiring Device-Kellems Cable Pulling Grips