Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Pulling Grips Double Weave 1.00-1.49
Mfr # 01304015
Zoro # G3164001
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Dia. Range 1.00 in-1.49 in
- Breaking Strength 10,000 lbs
- Material Steel, Galvanized
- Type Tube
- Mounting Hardware Material On Cable Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 01304015
- Zoro # G3164001
- UPC # 783585326993
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 1.00 in-1.49 in |
Display Size | 24 (60.96) Length |
Cable Size | 1.00-1.49 (2.54-3.78) |
Details
Item | Pulling Grips Double Weave 1.00-1.49 |
Breaking Strength | 10,000 lbs |
Material | Steel, Galvanized |
Type | Tube |
Mounting Hardware Material | On Cable Ends |
Standard | CSA Certified |
Number Of Conductors | 1 Jacketed Cable |
Style | Closed Mesh, Double Weave |
UPC | 783585000000 |
Color | Metallic |
Brand | Hubbell Wiring Device-Kellems |
Environmental Rating | No Limitations |
Series | Splicing Grips |
Application | Cable and Wire Splicing |
Description
Pulling Grips Double Weave 1.00-1.49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Torx® Bit Socket T55 (80455)
- OLFA RSKB2 Round Tip Replacement Blades for SK4, SK6 SK9 Safety Knives, 10PK (9615)
- TENG TOOLS 90 Piece Mixed Drive AF Socket Set (T1220AF-KIT1)
- STARRETT Band Saw Blade, 8 ft. 2-1/2" L, 5/8" W, 14 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91471-08-02-1/2)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.75-0.99 In. (033-03-012)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Rotating 7/16 - 1/2 In (03317001)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.62-0.74 In. (033-05-004)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 1 - 1-1/8 In (03316003)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip Kit (033-05-1114)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Slack Grip Closed Mesh (03308004)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 1.50-1.99 (03301026)
- Hubbell Wiring Device-Kellems Electrical Tools