Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Pulling Grip, Flexible Eye, 1.25-1.49 In
Mfr # 03302052
Zoro # G2433514
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Flexible
- Grip Style Closed Mesh
- Material Galvanized steel
- Cable Dia. Range 1.25 in to 1.49 in
- Breaking Strength 30,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03302052
- Zoro # G2433514
- UPC # 783585314617
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 1.25 in to 1.49 in |
Mesh Length | 56 in |
Eye Length | 12 in |
Eye Inside Dia. | 0.5 in |
Cable Size | 1.25"-1.49" (3.17-3.78) |
Cable Diameter Range | 1.25 in-1.49 in |
Details
Item | Pulling Grip |
Eye Style | Flexible |
Grip Style | Closed Mesh |
Material | Galvanized steel |
Breaking Strength | 30,600 lb |
Standards | CSA, UL Listed |
Color Code | Black |
Approx Breaking Strength | 30,600 lbs |
Series | Overhead Multiple Strength |
Industry Standard(s) | CSA Certified |
Application | Overhead Pulling |
Style | Closed Mesh, Triple, Double, Single Weave |
Construction | Woven |
Material - Mounting Hardware | Non-Mounted |
Cable Specification | UL Listed Circuit Wire |
Load Capacity | 6120 |
Type | Flexible Eye |
Description
Pulling Grip, Eye Style Flexible, Cable Dia. Range 1.25 in to 1.49 in, Breaking Strength 30,600 lb, Material Galvanized Steel, Eye Length 12 in, Mesh Length 56 in, Color Code Black, Grip Style Closed Mesh, Eye Inside Dia. 0.5 in, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 65 A (LC2D65AG7)
- SWE-TECH 3C Cable Clamp Pro - Small - Black/Yellow, 15PK (FWT30CA-52815)
- TYCON SYSTEMS Remotepro, 25W, 170W Solar, 100Ah Batt, Mppt (RPS12/24M-100-170)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 1 Pole, 277/480V AC, C Curve (FAZ-C10/1-NA-SP)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Rod Closing, 1020 lb. (02203015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.00 to 1.24in (02201041)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 6 in Mesh (07310003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1.25 ot 1.49in (02201042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02406012)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- Hubbell Wiring Device-Kellems Cable Support Grips