Shop All Cable Support Grips
Hubbell Wiring Device-Kellems
Pulling Grip, Flexible Eye, 0.50-0.74 In
Mfr # 03302046
Zoro # G1369374
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Flexible
- Grip Style Closed Mesh
- Material Galvanized steel
- Cable Dia. Range 0.50 in to 0.74 in
- Breaking Strength 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 03302046
- Zoro # G1369374
- UPC # 783585314570
- Country of Origin United States
- Category Cable Support Grips
Dimensions
Cable Dia. Range | 0.50 in to 0.74 in |
Mesh Length | 32 in |
Eye Length | 9 in |
Eye Inside Dia. | 0.31 in |
Cable Diameter Range | 0.50 in-0.74 in |
Cable Size | .50"-.74" (1.27-1.88) |
Details
Item | Pulling Grip |
Eye Style | Flexible |
Grip Style | Closed Mesh |
Material | Galvanized steel |
Breaking Strength | 10,000 lb |
Standards | CSA, UL Listed |
Color Code | Brown |
Approx Breaking Strength | 10,000 lbs |
Material - Mounting Hardware | Non-Mounted |
Type | Flexible Eye |
Series | Overhead Multiple Strength |
Load Capacity | 2000 |
Construction | Woven |
Style | Closed Mesh, Triple, Double, Single Weave |
Cable Specification | UL Listed Circuit Wire |
Industry Standard(s) | CSA Certified |
Application | Overhead Pulling |
Description
Pulling Grip, Eye Style Flexible, Cable Dia. Range 0.50 in to 0.74 in, Breaking Strength 10,000 lb, Material Galvanized Steel, Eye Length 9 in, Mesh Length 32 in, Color Code Brown, Grip Style Closed Mesh, Eye Inside Dia. 0.31 in, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Transition, Black, Steel, Transitions (OFR89-2400)
- IFM Proximity Sensor, Inductive, N.O., 15mm (II0012)
- IDEAL Grounding Tail, Fork, Green, Pk25 (30-3184)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles (8536SCO3V08)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Closed Mesh (02216002)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.35 to 0.44in (02216003)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 15 in. Mesh (02202018)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 15 in. Mesh (02203041)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, I-Grip, 1-1/2 in. (07310006)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 0.25-0.49 In (03302044)
- Hubbell Wiring Device-Kellems Cable Support Grips