Shop All Electrical Parts
Hubbell Wiring Device-Kellems
Pulling Grip
Mfr # 20308001A
Zoro # G2927620
product price: $588.75
/ea
Free Shipping & Returns
$588.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hubbell Wiring Device-Kellems
- Number of Pieces 1
- Material Stainless Steel
- Breaking Strength 2,250 lb
- Style Swivels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 20308001A
- Zoro # G2927620
- UPC # 783585326351
- Country of Origin United States
- Category Electrical Parts
Details
Item | Pulling Grip Swivel |
Fits Brand | Hubbell Wiring Device-Kellems |
Number of Pieces | 1 |
Material | Stainless Steel |
Breaking Strength | 2,250 lb |
Style | Swivels |
Application | General Cable Pulling for high tension application |
Construction | Woven |
Brand | Hubbell Wiring Device-Kellems |
Series | Swivels |
Load Capacity | 2250 |
Mounting Hardware Material | Non-Mounted |
Performance | Mechanical - Max.Safe Working Load - 2,250 (10,000) Lbs. (N) |
UPC | 783585000000 |
Cable Specification | UL Listed Circuit Wire |
Material - Mounting Hardware | Non-Mounted |
Description
Pulling Grip Swivel, Number of Pieces 1, Breaking Strength 2,250 lb, Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Cat6 Cable, Snagless, Molded, RJ45, Red, 1ft (N201-001-RD)
- ZORO SELECT Flat Indicator Light, Blue, 24VDC (24M171)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808NK)
- SCHNEIDER ELECTRIC Legend Plate, Hand/Off/Auto, White/Black (9001KN360)
- SQUARE D Module (3112351450)
- NEC Replacement Backlight Assembly Other Electrical Component (104LHS-17L)
- GARDNER BENDER Mid-Size Tester Replacement Leads, PK2 (RTL-108)
- HATCO Element Kit, GR66,1560W, 120V, 0.260 (R02.08.132D.00)
- SOUTHBEND Hot Surface Igniter (1183200)
- GARLAND Thermocouple, 60" (2200601)
- AMERICAN IMAGINATIONS 15 AMP Plastic Black Heavy Duty Cube Tap (AI-37210)
- Hubbell Wiring Device-Kellems Electrical Parts