Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Pullin Grip, Flexible Eye, 1.50-1.99 In.
Mfr # 033-03-016
Zoro # G0353376
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Flexible
- Cable Dia. Range 1.50 in to 1.99 in
- Breaking Strength 6,800 lb
- Material Galvanized steel
- Eye Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 033-03-016
- Zoro # G0353376
- UPC # 783585314884
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 1.50 in to 1.99 in |
Eye Length | 8 in |
Mesh Length | 23 in |
Details
Item | Pulling Grip |
Eye Style | Flexible |
Breaking Strength | 6,800 lb |
Material | Galvanized steel |
Standards | CSA, UL Listed |
Grip Style | Closed Mesh |
Description
The HUBBELL WIRING DEVICE-KELLEMS 033-03-016 Pullin Grip is a strong and durable cable pulling grip. It has a breaking strength of 6,800 lb and can accommodate cables measuring 1.50 in to 1.99 in. The flexible eye of the pulling grip allows you to pull the cable from any direction. It also features galvanized steel construction, making it highly resistant to rust and corrosion. This 23 in mesh length and 8 in eye length make it easy for you to handle this tool even with gloves on your hands. If you need a strong and reliable tool for pulling cables, the HUBBELL WIRING DEVICE-KELLEMS 033-03-016 Pullin Grip is an excellent choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Indicator, 0.00035" Accuracy (2117-1001E)
- CRAFTSMAN Compound Action Linemans Pliers, 8 (CMHT81717)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 19/64 (47719)
- ZORO SELECT Coated Crucible Tongs, 18 In, Plated Steel (5ZPT7)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Rotating 7/16 - 1/2 In (03317001)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP, 2.0-2.5" LACE, STD (03309008)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.00-1.24 In. (033-03-013)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Ring, 0.75-1.75 (CCPS3)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Slack Grip Closed Mesh (03308004)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.42-0.61 (033291196)
- GREENLEE Grip Unit Long 31867 (624L)
- Hubbell Wiring Device-Kellems Electrical Tools