Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Pullin Grip, Flexible Eye, 1.00-1.24 In.
Mfr # 033-03-013
Zoro # G0717105
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Eye Style Flexible
- Cable Dia. Range 1.00 in to 1.24 in
- Breaking Strength 6,800 lb
- Material Galvanized steel
- Eye Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 033-03-013
- Zoro # G0717105
- UPC # 783585314860
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 1.00 in to 1.24 in |
Eye Length | 7 in |
Mesh Length | 20 in |
Details
Item | Pulling Grip |
Eye Style | Flexible |
Breaking Strength | 6,800 lb |
Material | Galvanized steel |
Grip Style | Closed Mesh |
Standards | CSA, UL Listed |
Description
Pulling Grip, Eye Style Flexible, Cable Dia. Range 1.00 in to 1.24 in, Breaking Strength 6,800 lb, Material Galvanized Steel, Eye Length 7 in, Mesh Length 20 in, Grip Style Closed Mesh, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #2-64 Standard Hand Tap 3 Piece Tap Sets (5499945)
- MORSE Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (ZWEDR14MAT-5' 4-1/2)
- GREAT NECK 1/4" Drive Metric, 22 pcs (18622)
- VEGA Slotted 4-5 Insert Bit x 1-1/2" - 5/16 H (238F04A)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 3.00-3.49 (03301029)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.50-0.61 In. (033-05-003)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.25-0.36 In. (033-05-001)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Rotating 7/16 - 1/2 In (03317001)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.75-0.99 In. (033-03-012)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 3/4 - 7/8 In (03316002)
- JAMESON Limb and Wire Raiser (WR-1)
- Hubbell Wiring Device-Kellems Electrical Tools