Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Pullin Grip, Flexible Eye, 0.50-0.61 In.
Mfr # 033-05-003
Zoro # G1690683
product price: $41.59
/ea
$41.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Flexible
- Cable Dia. Range 0.50 in to 0.62 in
- Breaking Strength 1,300 lb
- Material Galvanized steel
- Eye Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 033-05-003
- Zoro # G1690683
- UPC # 783585315294
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.50 in to 0.62 in |
Eye Length | 4 1/4 in |
Mesh Length | 8 1/2 in |
Details
Item | Pulling Grip |
Eye Style | Flexible |
Breaking Strength | 1,300 lb |
Material | Galvanized steel |
Grip Style | Closed Mesh |
Standards | CSA, UL Listed |
Description
The HUBBELL WIRING DEVICE-KELLEMS 033-05-003 Pullin Grip is the perfect tool for working with a variety of cables. It features a flexible eye that can adjust to cable diameters between 0.50 in and 0.62 in. The galvanized steel gripping device has a breaking strength of 1,300 lb, making it suitable for pulling wire through conduit or other small spaces. With a mesh length of 8 1/2 in., this closed mesh grip provides greater flexibility when gripping larger bundles of wires or cables. This 4 1/4 in long pulling grip comes with an eye length of 4 1/4 in.. The HUBBELL WIRING DEVICE-KELLEMS Pulling Grip is the reliable choice you need when working with large bundles of wires and cables.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 4 in. Root Cutter For 5/8 in. & 3/4 in. Drum Cable (48-53-2833)
- GREENLEE Die Set, Slide On 22-12 Awg (45570)
- PFERD 10" CORINOX Machinists File - Hand (2 Safe Edges), Cut 00 (15133)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Sockets Size 12 mm L.23 mm (01010012)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Overhead Dua-Pull .38-.62 (033271038)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Underground Flexible (033041083)
- HUBBELL WIRING DEVICE-KELLEMS UGRD FLX EYE PULL GRIP, 1.0-1.5" SHORT (033041085)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 2.00-2.49 In. (033-03-017)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Standard 1.50-1.99 (03301026)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Regular 1 - 1-1/8 In (03316003)
- KLEIN TOOLS Haven's® Grip for Wire Rope 0.75" (1625-20)
- Hubbell Wiring Device-Kellems Electrical Tools