Shop All Cable Pulling Grips
Hubbell Wiring Device-Kellems
Pullin Grip, Flexible Eye, 0.25-0.36 In.
Mfr # 033-05-001
Zoro # G2072384
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Eye Style Flexible
- Cable Dia. Range 0.25 in to 0.36 in
- Breaking Strength 450 lb
- Material Galvanized steel
- Eye Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # 033-05-001
- Zoro # G2072384
- UPC # 783585315270
- Country of Origin United States
- Category Cable Pulling Grips
Dimensions
Cable Dia. Range | 0.25 in to 0.36 in |
Eye Length | 3 1/4 in |
Mesh Length | 4 1/4 in |
Details
Item | Pulling Grip |
Eye Style | Flexible |
Breaking Strength | 450 lb |
Material | Galvanized steel |
Standards | CSA, UL Listed |
Grip Style | Closed Mesh |
Description
Pulling Grip, Eye Style Flexible, Cable Dia. Range 0.25 in to 0.36 in, Breaking Strength 450 lb, Material Galvanized Steel, Eye Length 3 1/4 in, Mesh Length 4 1/4 in, Grip Style Closed Mesh, Standards CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Protractor, 3-3/8" L, LCD, Stainless steel (2373-360)
- SUNEX 20 Ton Air/Hydraulic Shop Press (5720AH)
- SHEFFIELD Field Box, Blend, Black, 11-1/2 in W x 5 in D x 7-1/4 in H (12629)
- JONARD TOOLS Wire Stripper & Cutter (JIC-4473)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip Kit (033-05-1114)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Pulling Grip, Flex, 0.21-0.35 (033291194)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Underground Flexible (033041083)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grips Double Weave .62-.74 (01304013)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 0.62-0.74 In. (033-05-004)
- HUBBELL WIRING DEVICE-KELLEMS Pullin Grip, Flexible Eye, 1.25-1.49 In. (033-03-015)
- KLEIN TOOLS Haven's® Grip for Wire Rope 0.75" (1625-20)
- Hubbell Wiring Device-Kellems Cable Pulling Grips