Shop All Pin & Sleeve Plugs
Hubbell Wiring Device-Kellems
Ps, Ins, Plug, 4P5W, 200A 600V
Mfr # HBL5200PS1WR
Zoro # G0800287
original price:
$1,620.94
22% off
Free Shipping & Returns
$1,260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 200A
- Number of Poles 4-pole
- Grounding Style Style I
- Features Suitable for use on a circuit capable of delivering not more than 10,000 RMS symmetrical amperes at the voltage rating of the receptacle.
- Standards UL Listed, CSA Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL5200PS1WR
- Zoro # G0800287
- UPC # 783585012506
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Display Size | Standard Sized |
Wire Size | #1 AWG to #250MCM |
Description
Ps, Ins, Plug, 4P5W, 200A 600V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, L Class, KLPC Series, Time-Delay, 4500A, 600V AC, Non-Indicating (KLPC4500X)
- BLACK BOX Cat6 Shielded Modular Plug, 250-Pack (FMTP6S-250PAK)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 110A, 300V AC, Non-Indicating (JLLN110)
- AMERELLE Wallplt Rck Acryl Mirror (66R)
- HUBBELL WIRING DEVICE-KELLEMS Pin & Sleeve Plug IEC, Angled 100A 120/208V, 4P 5W (A5100P9)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 200/346-240/415 V;220/380-240/415 V (HBL520P6W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 100A 3-Phase Delta 480V AC, Watertight- Reversed (HBL4100P7WR)
- HUBBELL WIRING DEVICE-KELLEMS Internationally Rated Product (PC60)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Insulgrip Plug (HBL460PS2WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 60A 125/250V, 3-Pole 4-Wire Grounding, Watertight- Reversed Service (HBL460P12WR)
- NEXTGEN PS14W47CCV3 Watertight Rubber Housing Plug; 15A; 125V; Yellow (NE570242)
- Hubbell Wiring Device-Kellems Pin & Sleeve Plugs