Shop All Pin & Sleeve Plugs
Hubbell Wiring Device-Kellems
Ps, Iec, Plug, 4P5W, 16A, Bargevaporcont
Mfr # HBL516P1W
Zoro # G0800698
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jacket Material - Wire and Cable Plastic
- Jacket Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL516P1W
- Zoro # G0800698
- Country of Origin United States
- Category Pin & Sleeve Plugs
Details
Wire and Cable Item | Power Cord |
Item | Pin & Sleeve Plug |
Jacket Material - Wire and Cable | Plastic |
Jacket Color | Gray |
Description
Power Supply Cord, Jacket Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Orange (5361IG)
- BUYERS PRODUCTS 50 Amp Circuit Breaker with Auto Reset (CB50)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL647-0001)
- PANDUIT Harness Board Nail, 0.75", PK200 (HBN.75-T)
- HUBBELL WIRING DEVICE-KELLEMS Ps, Ins, Plug, 4P5W, 200A 600V (HBL5200PS1WR)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 380-415 VAC, 3-Pole 4-Wire Wire Grounding, 4X and IP69k (HBL420P6W)
- HUBBELL WIRING DEVICE-KELLEMS Internationally Rated Product (PC60)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plugs, 16/20 A, 200/346-240/415 V;220/380-240/415 V (HBL520P6W)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Male, Plug, 100A 3-Phase Delta 480V AC, Watertight- Reversed (HBL4100P7WR)
- HUBBELL WIRING DEVICE-KELLEMS Pin & Sleeve Plug IEC, Angled 100A 120/208V, 4P 5W (A5100P9)
- SICK CABLE, YF2A14020VB3XLEAX (2096234)
- Hubbell Wiring Device-Kellems Pin & Sleeve Devices