Shop All Cable Protectors
Hubbell Wiring Device-Kellems
Protrak, H/Cvr, Sgl 2.25" Wide Chl, Yel, 3ft
Mfr # PROTRK1225Y
Zoro # G3791529
Free Shipping & Returns
$356.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 3 ft
- Width 5.25 in
- Height 1.25 in
- Type 1-Channel, Hinged Cover Trak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PROTRK1225Y
- Zoro # G3791529
- UPC # 783585536736
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 3 ft |
Width | 5.25 in |
Height | 1.25 in |
Details
Item | Protrak,H/Cvr,Sgl 2.25" Wide Chl,Yel,3' |
Color | Yellow |
Type | 1-Channel, Hinged Cover Trak |
Description
Protrak,H/Cvr,Sgl 2.25 In. Wide Chl,Yel,3'
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364EB0)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 3 Holes, Al (9001KY3)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 125A, 250V AC, Non-Indicating (FLNR125)
- MERSEN Midget Fuse, OTM Series, Fast-Acting, 5A, 250V AC, 10kA (OTM5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT3Y5)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 3 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT3BK25)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 5 ft. L (FT3GY5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 5 ft. L (FT3BK5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 3 ft. L (FT10Y3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 5 ft. L (FT3BR5)
- ELECTRIDUCT EZ-Runner Drop-Trak Cable Protector- Black (DO-EZ-RUNNER-1CH-BK)
- Hubbell Wiring Device-Kellems Cable Protectors