Shop All Cable Protectors
Hubbell Wiring Device-Kellems
Protrak, Dropover, Sgl1.5" Widechl, Yel, 3ft
Mfr # PROTRK115Y
Zoro # G3791212
product price: $98.54
/ea
Free Shipping & Returns
$98.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Length 3 ft
- Width 5.25 in
- Height 0.75 in
- Type 1 Channel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PROTRK115Y
- Zoro # G3791212
- UPC # 783585536699
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 3 ft |
Width | 5.25 in |
Height | 0.75 in |
Details
Item | Protrak,Dropover,Sgl 1.5" Widechl,Yel,3' |
Color | Yellow |
Type | 1 Channel |
Description
Protrak,Dropover,Sgl 1.5 In. Widechl,Yel,3'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG DADDY Snap In Cable Holder (62421-10)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 61 to 100A Amp Range, 600V AC/DC Volt Rating (T60100-3C)
- PANDUIT Adhesive Back Mount, 1.0" X 1.0" X 1/4", (1000 Pack), 1000PK (SMP16A-C0)
- SQUARE D Load Center, HOM, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (HOM24L70RB)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT10Y5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 10 ft. L (FT2GY10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 25 ft. L (FT4BK25)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 4 FT4BK5 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT4BK5)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak FT2BK10 Floor Cable Cover - Cable Duct - Black (FT2BK10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTRED5B)
- JUSTRITE Checkers Grip Guard® 5 Channel Cable Protector, GG5X125-Y/GRY (GG5X125-Y/GRY)
- Hubbell Wiring Device-Kellems Cable Protectors