Shop All Cable Protectors
Hubbell Wiring Device-Kellems
Protrak, Dropover, Sgl1.5" Widechl, Blk, 3ft
Mfr # PROTRK115BK
Zoro # G3791267
product price: $98.54
/ea
Free Shipping & Returns
$98.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 3 ft
- Width 5.25 in
- Height 0.75 in
- Type 1-Channel Drop Over Trak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PROTRK115BK
- Zoro # G3791267
- UPC # 783585536705
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 3 ft |
Width | 5.25 in |
Height | 0.75 in |
Details
Item | Protrak,Dropover,Sgl 1.5" Widechl,Blk,3' |
Color | Black |
Type | 1-Channel Drop Over Trak |
Description
Protrak,Dropover,Sgl 1.5 In. Widechl,Blk,3'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 18 AWG, PP, 13/32in., PK500 (FSD77-8-DSL2)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPN-RK-SP Series, Time-Delay, 3.20A, 250V AC, Non-Indicating (LPN-RK-3-2/10SP)
- MERSEN CC Class, ATQR Series, Time-Delay, 5.6A, 600V AC, Non-Indicating (ATQR5-6/10)
- SQUARE D Manual Motor Starter, NEMA, 27A, 600VAC, 3P (2510MBO2)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector (HBLTRED5B)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Black, 3 ft. L (FT10BK3)
- HUBBELL WIRING DEVICE-KELLEMS Accesstrak Kit (HBLAT5KITA)
- HUBBELL WIRING DEVICE-KELLEMS Protrak, Dropover, Sgl 4" Widechl, Blk, 3ft. (PROTRK140BK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Gray, 5 ft. L (FT3GY5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Beige, 10 ft. L (FT2BG10)
- ELECTRIDUCT Plastic Portable 4" Curb Ramp- Black (CR-RPS-PP4-BK)
- Hubbell Wiring Device-Kellems Cable Protectors