Shop All Cable Protectors
Hubbell Wiring Device-Kellems
Protrak, Dropover, Sgl 4" Widechl, Yel, 3ft.
Mfr # PROTRK140Y
Zoro # G3791343
product price: $239.20
/ea
Free Shipping & Returns
$239.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Length 3 ft
- Width 10.75 in
- Height 1.5 in
- Type 1-Channel Drop Over Trak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PROTRK140Y
- Zoro # G3791343
- UPC # 783585536712
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 3 ft |
Width | 10.75 in |
Height | 1.5 in |
Details
Item | Protrak,Dropover,Sgl 4" Widechl,Yel,3' |
Color | Yellow |
Type | 1-Channel Drop Over Trak |
Description
Protrak,Dropover,Sgl 4 In. Widechl,Yel,3'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 150 VA, 80 °C, 24V AC, 208/240/277/380/480V AC (31EJ24)
- RACO Electrical Box Cover, Round Ceiling Pan, 1 Gang, Round, Galvanized Steel, KO Centered (703)
- APPLETON ELECTRIC Conduit Outlet Body, 13 Hub, 1/2 In. (GRSSA50)
- MONOPRICE Ethernet Cable, Cat 6, Green, 50 ft. (9856)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 3 ft. L (FT10Y3)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT4Y5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 5 ft. L (FT3BR5)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Brown, 10 ft. L (FT2BR10)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 5 ft. L (FT10Y5)
- HUBBELL WIRING DEVICE-KELLEMS Hubbell FloorTrak 3 Floor Cable Cover - Cable Duct - Black - 1 Pack (FT3BK25)
- ELECTRIDUCT Medium Plastic Cord Cover- 5FT- Beige (CC-PL-MED-5-BE)
- Hubbell Wiring Device-Kellems Cable Protectors