Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
Prewired Raceway, 8 Outlets, 18 In. D
Mfr # PT206118
Zoro # G3215256
product price: $69.15
/ea
$69.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PlugTrak(R)
- Number of Outlets 8
- Outlet Center Distance 18 in
- Length 6 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT206118
- Zoro # G3215256
- UPC # 783585091075
- Country of Origin Mexico
- Category Prewired Raceways
Dimensions
Length | 6 ft |
Length (Straight Wireway) | 6 ft |
Wire Size | #12 AWG THHN |
Overall Width | 1 3/8 in |
Overall Height | 1 1/16 in |
W x H | 1 3/8 in W x 1 1/16 in H |
Description
Prewired Raceway, Receptacle Type (8) NEMA 5-20R, Number of Circuits 1, Outlet Center Distance 18 in, Amps 20 A, Material PVC, Color White, Number of Outlets 8, Number of Wire Leads 3, Overall Height 1 1/16 in, Overall Width 1 3/8 in, Length 6 ft, Voltage 125V AC, Wire Size #12 AWG THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting PL1EC End Cap, Includes (1) Circuit Breaker, On/Off Switch, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Bus Bar (GV2G454)
- KABLE KONTROL Aluminum Cable Clamps - 1/2" Dia - Rubber Insulated - 100 Pcs (CC-5014-C)
- SCHNEIDER ELECTRIC Overload Relay, Class 10, 0.4 to 0.63A (LRD04)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14DUE32AA)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, Ivory (HBL24GB306IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- HUBBELL WIRING DEVICE-KELLEMS Entrance End, Ivory, Steel, Ends (HBL2010A2IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 5 Outlets, Steel (HBL24GB512IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, Steel (HBL24GB606IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT206212)
- WIREMOLD TR Plugmold, 5 ft., White (WH20GB506TR)
- Hubbell Wiring Device-Kellems Prewired Raceways