Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
Prewired Raceway, 6 Outlets, Ivory
Mfr # HBL24GB306IV
Zoro # G2107411
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PlugTrak(R)
- Number of Outlets 6
- Outlet Center Distance 6 in
- Length 3 ft
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL24GB306IV
- Zoro # G2107411
- UPC # 783585214856
- Country of Origin Mexico
- Category Prewired Raceways
Dimensions
Length | 3 ft |
Length (Straight Wireway) | 3 ft |
Wire Size | #12 AWG THHN |
Overall Width | 1 5/16 in |
W x H | 1 5/16 in W x 15/16 in H |
Overall Height | 15/16 in |
Description
Prewired Raceway, Receptacle Type (6) NEMA 5-20R, Number of Circuits 1, Outlet Center Distance 6 in, Amps 20 A, Material Steel, Color Ivory, Number of Outlets 6, Number of Wire Leads 3, Overall Height 15/16 in, Overall Width 1 5/16 in, Length 3 ft, Voltage 125V AC, Wire Size #12 AWG THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting HBL2001C Coupling, HBL2010BIV/GY Blank End Fittings, Includes (1) Circuit Breaker, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Pull Switch, SPST, 6A, 125VAC, On/Off (GSW-35)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NC, QD (IFS249)
- D-LINE Circular Adapter, White, ABS, Adapters (US/CA3015W/5/GR)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 30A, 1 Pole, 240/415V AC, C Curve (M9F42130)
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 10 Receptacle, 5' Length, Gray (HBL24GB506GY)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, Steel (HBL24GB606IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 3 Ft. L (HBL20GB306IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 20 Amps (HBL24GBA612IV)
- HUBBELL WIRING DEVICE-KELLEMS PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY (HBL24GB512GYTR)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- WIREMOLD TR Plugmold, 3 ft., White (WH20GB306TR)
- Hubbell Wiring Device-Kellems Prewired Raceways