Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
Prewired Raceway, 6 Outlets, 6 Ft. L
Mfr # HBL20GBA612IV
Zoro # G0882113
product price: $81.19
/ea
Sold in multiples of 2 for $162.38
Free Shipping & Returns
$162.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PlugTrak(R)
- Number of Outlets 6
- Outlet Center Distance 12 in
- Length 6 ft
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL20GBA612IV
- Zoro # G0882113
- UPC # 783585214757
- Country of Origin Mexico
- Category Prewired Raceways
Dimensions
Length | 6 ft |
Length (Straight Wireway) | 6 ft |
Overall Width | 1 5/16 in |
Overall Height | 15/16 in |
W x H | 1 5/16 in W x 15/16 in H |
Wire Size | #12 AWG THHN |
Description
Prewired Raceway, Receptacle Type (6) NEMA 5-15R, Number of Circuits 2, Outlet Center Distance 12 in, Amps 15 A, Material Steel, Color Ivory, Number of Outlets 6, Number of Wire Leads 4, Overall Height 15/16 in, Overall Width 1 5/16 in, Length 6 ft, Voltage 125V AC, Wire Size #12 AWG THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting HBL2001C Coupling, HBL2010BIV/GY Blank End Fittings, Includes (1) Circuit Breaker, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Surge Protection Device, 3 Phase, 277/480V AC Wye, 4 Poles, 4 Wires + Ground, 200kA (TDX200S277/480)
- REMKE Cord Grip, Nylon, 3/4", .438-.500 (RSP-208)
- EATON Input/Output Module, Input4, Relay Outpt4 (EASY-E4-AC-8RE1)
- LEVITON Ivory 1 gang Thermoset Plastic Duplex Outlet Wall Plate (86003-000)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, Steel (HBL24GB606IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 12 In. D (PT206112)
- HUBBELL WIRING DEVICE-KELLEMS PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY (HBL24GB512GYTR)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 5 Outlets, Steel (HBL24GB512IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 6 Ft. L (HBL20GB606IV)
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 10 Receptacle, 5' Length, Gray (HBL24GB506GY)
- LEGRAND End Feed, Ivory, NM2000, Ends (NM2010A)
- Hubbell Wiring Device-Kellems Raceways