Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
Prewired Raceway, 6 Outlets, 3 Ft. L
Mfr # HBL20GB306IV
Zoro # G2862973
original price:
$84.92
29% off
new price: $59.65
/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PlugTrak(R)
- Number of Outlets 6
- Outlet Center Distance 6 in
- Length 3 ft
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL20GB306IV
- Zoro # G2862973
- UPC # 783585214542
- Country of Origin Mexico
- Category Prewired Raceways
Dimensions
Length | 3 ft |
Length (Straight Wireway) | 3 ft |
Wire Size | #12 AWG THHN |
Overall Width | 1 5/16 in |
Overall Height | 15/16 in |
W x H | 1 5/16 in W x 15/16 in H |
Description
Prewired Raceway, Receptacle Type (6) NEMA 5-15R, Number of Circuits 1, Outlet Center Distance 6 in, Amps 15 A, Material Aluminum, Color Ivory, Number of Outlets 6, Number of Wire Leads 3, Overall Height 15/16 in, Overall Width 1 5/16 in, Length 3 ft, Voltage 125V AC, Wire Size #12 AWG THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting HBL2001C Coupling, HBL2010BIV/GY Blank End Fittings, Includes (1) Circuit Breaker, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDOCK Wire Harnesses, Wiring Harness (53-0118)
- SQUARE D Plate Filler Qo Cd3 (QOFPCP)
- DWYER INSTRUMENTS Low Differential Pressure Switch, Press Sw 52 Inwc (1823-2)
- OK INDUSTRIES Wire Wrap Tool, Green, 18-32 AWG, Manual (G200/R3278)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 5 Outlets, Steel (HBL24GB512IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, 18 In. D (PT206118)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, Ivory (HBL24GB306IV)
- HUBBELL WIRING DEVICE-KELLEMS Entrance End, Ivory, Steel, Ends (HBL2010A2IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT206212)
- LEGRAND Prewired Raceway6 Outlets, 6 Ft. L, Ivory (NM24GB612)
- Hubbell Wiring Device-Kellems Raceways