Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
Prewired Raceway, 12 Outlets, PVC
Mfr # PT206212
Zoro # G1139074
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PlugTrak(R)
- Number of Outlets 12
- Outlet Center Distance 12 in
- Length 6 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT206212
- Zoro # G1139074
- UPC # 783585091099
- Country of Origin Mexico
- Category Prewired Raceways
Dimensions
Length | 6 ft |
Length (Straight Wireway) | 6 ft |
Wire Size | #12 AWG THHN |
Overall Width | 1 3/8 in |
W x H | 1 3/8 in W x 1 1/16 in H |
Overall Height | 1 1/16 in |
Description
Prewired Raceway, Receptacle Type (12) NEMA 5-20R, Number of Circuits 2, Outlet Center Distance 12 in, Amps 20 A, Material PVC, Color White, Number of Outlets 12, Number of Wire Leads 3, Overall Height 1 1/16 in, Overall Width 1 3/8 in, Length 6 ft, Voltage 125V AC, Wire Size #12 AWG THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting PL1EC End Cap, Includes (1) Circuit Breaker, On/Off Switch, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.4in ID, Red, 4ft, PK20 (HDT-0400-48A-RED)
- MONOPRICE Lan, Coaxinstall Kit, Tester, Tone (8135)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 12 in W, 4 in D, NEMA 1, Screw On (SC121504GNK)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Aluminum (A36P30AL)
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 6 Receptacle, 6' Length, Ivory (HBL24GB612IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 6 Ft. L (HBL20GB606IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 10 Receptacle, 5' Length, Gray (HBL24GB506GY)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, 18 In. D (PT206118)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 20 Amps (HBL24GBA612IV)
- LEGRAND Prewired Raceway, 6 Outlets, Polyester (NM24GBA612)
- Hubbell Wiring Device-Kellems Raceways