Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
Prewired Raceway, 12 Outlets, PVC
Mfr # PT156112
Zoro # G1546474
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PlugTrak(R)
- Number of Outlets 12
- Outlet Center Distance 12 in
- Length 6 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT156112
- Zoro # G1546474
- UPC # 783585091068
- Country of Origin Mexico
- Category Prewired Raceways
Dimensions
Length | 6 ft |
Length (Straight Wireway) | 6 ft |
W x H | 1 3/8 in W x 1 1/16 in H |
Overall Width | 1 3/8 in |
Overall Height | 1 1/16 in |
Wire Size | #12 AWG THHN |
Description
Prewired Raceway, Receptacle Type (12) NEMA 5-15R, Number of Circuits 1, Outlet Center Distance 12 in, Amps 15 A, Material PVC, Color White, Number of Outlets 12, Number of Wire Leads 3, Overall Height 1 1/16 in, Overall Width 1 3/8 in, Length 6 ft, Voltage 125V AC, Wire Size #12 AWG THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting PL1EC End Cap, Includes (1) Circuit Breaker, On/Off Switch, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 250A, 250V AC, Non-Indicating (FLNR250)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 12 in W, 8 in D, NEMA 1, Hinged (A14N128)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC50D0375B)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDSC371)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 10 Outlets, 6 In. L (HBL24GB506IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, White (PT205112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 10 Outlets, PVC (PT155112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 3 Ft. L (HBL20GB306IV)
- HUBBELL WIRING DEVICE-KELLEMS PlugTrak HBL20GB306IVTR (HBL20GB306IVTR)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 5 Outlets, Steel (HBL24GB512IV)
- LEGRAND Prewired Raceway, 10 Outlets, 5 Ft. L (V20GB506TRUSB)
- Hubbell Wiring Device-Kellems Raceways