Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
Prewired Raceway, 12 Outlets, 6 Ft. L
Mfr # HBL20GB606IV
Zoro # G0353832
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PlugTrak(R)
- Number of Outlets 12
- Outlet Center Distance 6 in
- Length 6 ft
- Color Ivory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL20GB606IV
- Zoro # G0353832
- UPC # 783585214610
- Country of Origin Mexico
- Category Prewired Raceways
Dimensions
Length | 6 ft |
Length (Straight Wireway) | 6 ft |
Wire Size | #12 AWG THHN |
Overall Width | 1 5/16 in |
Overall Height | 15/16 in |
W x H | 1 5/16 in W x 15/16 in H |
Description
Prewired Raceway, Receptacle Type (12) NEMA 5-15R, Number of Circuits 1, Outlet Center Distance 6 in, Amps 15 A, Material Steel, Color Ivory, Number of Outlets 12, Number of Wire Leads 3, Overall Height 15/16 in, Overall Width 1 5/16 in, Length 6 ft, Voltage 125V AC, Wire Size #12 AWG THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting HBL2001C Coupling, HBL2010BIV/GY Blank End Fittings, Includes (1) Circuit Breaker, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/4" x 100FT- Gray (HS2-075-100-GY)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7683)
- EATON BUSSMANN Automotive Fuse, AMG Series, 200A, 32V DC, Non-Indicating (AMG-200)
- PRO-SET Knurl Adapter PK3. 807N55 (AVT45)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, 18 In. D (PT206118)
- HUBBELL WIRING DEVICE-KELLEMS Entrance End, Ivory, Steel, Ends (HBL2010A2IV)
- HUBBELL WIRING DEVICE-KELLEMS Metal PlugTrak, 20A 125V, 1 Circuit, 10 Receptacle, 5' Length, Gray (HBL24GB506GY)
- HUBBELL WIRING DEVICE-KELLEMS PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY (HBL24GB512GYTR)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT206212)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT156112)
- LEGRAND Prewired Raceway, 5 Outlets, 15 Amps (V20GB512)
- Hubbell Wiring Device-Kellems Prewired Raceways