Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
Prewired Raceway, 10 Outlets, White
Mfr # PT205212
Zoro # G0711733
$71.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PlugTrak(R)
- Number of Outlets 10
- Outlet Center Distance 12 in
- Length 5 ft
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT205212
- Zoro # G0711733
- UPC # 783585091044
- Country of Origin United States
- Category Prewired Raceways
Dimensions
Length | 5 ft |
Length (Straight Wireway) | 5 ft |
Overall Width | 1 3/8 in |
Overall Height | 1 1/16 in |
Wire Size | #12 AWG THHN |
W x H | 1 3/8 in W x 1 1/16 in H |
Description
Prewired Raceway, Receptacle Type (10) NEMA 5-20R, Number of Circuits 2, Outlet Center Distance 12 in, Amps 20 A, Material PVC, Color White, Number of Outlets 10, Number of Wire Leads 3, Overall Height 1 1/16 in, Overall Width 1 3/8 in, Length 5 ft, Voltage 125V AC, Wire Size #12 AWG THHN, Mounting Style Screw Through Base or Supporting Clip, Optional Entrance Fitting PL1EC End Cap, Includes (1) Circuit Breaker, On/Off Switch, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EN85)
- POWER FIRST Rotary Switch, SP3T, 5 Connections (2VLR8)
- MONOPRICE STP Cable, 500MHz, 24AWG, Blue, 5ft (5900)
- MAGNALUG Stater/Ground Lug, 1/0, 3/8", PK50 (6410-050F)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 12 In. D (PT206112)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 5 Outlets, Steel (HBL24GB512IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, Ivory (HBL24GB306IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 20 Amps (HBL24GBA612IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, 18 In. D (PT206118)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, Steel (HBL24GB606IV)
- HUBBELL WIRING DEVICE-KELLEMS Entrance End, Ivory, Steel, Ends (HBL2010A2IV)
- Hubbell Wiring Device-Kellems Raceways