Shop All Portable GFCI
Hubbell Wiring Device-Kellems
Power Distribution Box, 60 AC, 120/208V
Mfr # SCSB0
Zoro # G0476655
Free Shipping & Returns
$2,058.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase Three Phase
- Amps 60 A
- Voltage Rating 120/208V AC
- Inlet Pin and Sleeve 60A @120/208V AC
- Outlet (1) 60A Pin and Sleeve, (6) 5-20R GFCI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SCSB0
- Zoro # G0476655
- UPC # 783585075617
- Country of Origin United States
- Category Portable GFCI
Dimensions
Display Size | Standard Sized Product |
Description
Power Distribution Box, Voltage Rating 120/208V AC, Amps 60 A, Inlet Pin and Sleeve 60A @120/208V AC, Outlet (1) 60A Pin and Sleeve, (6) 5-20R GFCI, Number of Poles 4, Number of Wires 5, Color Yellow, Material of Construction Painted Galvanized Steel, Enclosure Rating NEMA 3R, Features Manual Reset GFCI, Standards NEC Art 590 and UL 1640
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 45 ft (PAREB-07G-45)
- FESTO Proximity Sensor SME-8-ZS-KL-LED-24 (SME-8-ZS-KL-LED-24)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 250 Feet (16SS316L250)
- NVENT CADDY Conduit Clamp, 1-1/4 In EMT, Silver (SCH20B)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 6 ft., Ylw, 30A, NEMA 4X, 250V (GFP5305)
- HUBBELL WIRING DEVICE-KELLEMS Plg-In GFCI with Cord, 6 ft., Ylw, 20A, 120V (GFP20M)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) 5-20R (TPDS)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Portable GFCI Single Outlet (GFP2CM)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 25', Black (GFPST25C15M)
- HUBBELL WIRING DEVICE-KELLEMS Cable Set, Telephone (PH6599)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Automatic Set, 15A, 120V AC, 18", Yellow (GFPST4C15A)
- Hubbell Wiring Device-Kellems Portable GFCI