Shop All Portable GFCI
Hubbell Wiring Device-Kellems
Power Distribution Box, 50 AC, (6) 5-20R
Mfr # TPDS
Zoro # G3702876
Free Shipping & Returns
$1,272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Phase Single Phase
- Amps 50 A
- Voltage Rating 120/240V AC
- Inlet CS6375
- Outlet (1) L6-30, (6) 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # TPDS
- Zoro # G3702876
- UPC # 783585093833
- Country of Origin United States
- Category Portable GFCI
Dimensions
Display Size | Standard Sized Product |
Description
Power Distribution Box, Voltage Rating 120/240V AC, Amps 50 A, Inlet CS6375, Outlet (1) L6-30, (6) 5-20R, Number of Poles 3, Number of Wires 4, Color Yellow, Material of Construction Painted Steel, Enclosure Rating NEMA 3R, Features Manual Reset GFCI, Standards NEC Art 590 and UL 1640
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Blade Fuse Fuse Type (BP/HHD-RP)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 32mA, 250V AC, 35A at 250V AC, 5 PK (S500-32-R)
- ZORO SELECT Cover, Terminal Strip, 12 Pole, Clear (6YH77)
- GAMPAK CONN SQUEEZE FLEX BX1/2"" (49407)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 2 ft., Ylw, 30A, NEMA 4X, 240V (GFPST2301)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI with Cord, 6 ft., Ylw, NEMA 3R (GFP15M)
- HUBBELL WIRING DEVICE-KELLEMS Line Cord GFCI, 6 ft., Ylw, 30A, 120/240VAC (GFP3305)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 6', Black (GFPST6C15M)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) L5-20R (TPDL)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Automatic Set, 15A, 120V AC, 18", Yellow (GFPST4C15A)
- SOUTHWIRE Temporary Power Box, Yellow, NEMA 3R (8806UGFX)
- Hubbell Wiring Device-Kellems Portable GFCI