Shop All Portable GFCI
Hubbell Wiring Device-Kellems
Power Distribution Box, 50 AC, 120V
Mfr # SBTL1A
Zoro # G0246513
Free Shipping & Returns
$1,880.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 50 A
- Voltage Rating 120/240V AC
- Inlet Twist Lock 50A @ 125/250V AC
- Outlet (1) 50A Twist Lock, (7) L5-20R
- Enclosure Rating NEMA 3R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # SBTL1A
- Zoro # G0246513
- UPC # 783585370880
- Country of Origin United States
- Category Portable GFCI
Details
Item | Power Distribution Box |
Amps | 50 A |
Voltage Rating | 120/240V AC |
Inlet | Twist Lock 50A @ 125/250V AC |
Outlet | (1) 50A Twist Lock, (7) L5-20R |
Enclosure Rating | NEMA 3R |
Number of Poles | 3 |
Number of Wires | 4 |
Color | Yellow |
Features | Manual Reset GFCI |
Standards | NEC Art 590 and UL 1640 |
Material of Construction | Painted Galvanized Steel |
Description
Power Distribution Box, Voltage Rating 120/240V AC, Amps 50 A, Inlet Twist Lock 50A @ 125/250V AC, Outlet (1) 50A Twist Lock, (7) L5-20R, Number of Poles 3, Number of Wires 4, Color Yellow, Material of Construction Painted Galvanized Steel, Enclosure Rating NEMA 3R, Features Manual Reset GFCI, Standards NEC Art 590 and UL 1640
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC XFMR 27724V 40VA FOOT MNT (E045-50012003)
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 16x16, SS Type 3 (A16P16SS6)
- HUBBELL PREMISE WIRING Wall Plate, 1port, 1gang (HISF11)
- SQUARE D Filler Plate, 100A, 120/240V (QOFPCP)
- HUBBELL WIRING DEVICE-KELLEMS This In-Line GFCI is rated for 15 Amps at 125V AC. Product is available with an automatic or manual "Safe-Start" reset features. Product variations include single and triple power tap configurations. (GFPIL15125TRIA)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 6', Black (GFPST6C15M)
- HUBBELL WIRING DEVICE-KELLEMS Plg-In GFCI with Cord, 6 ft., Ylw, 20A, 120V (GFP20M)
- HUBBELL WIRING DEVICE-KELLEMS Line Cord GFCI, 15 ft., Ylw, 15A, 5-15P, 120V (GFPSTOEMA)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Portable GFCI Power Supply with Manual Set, 15A, 120V AC, 15' Stripped leads, Black (GFPSTOEMM)
- HUBBELL WIRING DEVICE-KELLEMS Cable Set, Telephone (PH6599)
- POWER FIRST Plug-In GFCI, 6.0 ft. Cord L, Yellow (53TY63)
- Hubbell Wiring Device-Kellems Portable GFCI