Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular
Mfr # HBL3099
Zoro # G0059145
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 19 cu in
- Box Type Outlet Box
- Number of Gangs 2
- Material Thermoplastic Elastomer
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL3099
- Zoro # G0059145
- UPC # 783585358833
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 5 in |
Width | 2.77 in |
Depth | 4.30 in |
Conduit Size | 1 in |
Hub Size | 1 in |
Details
Item | Electrical Box |
Capacity | 19 cu in |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | Thermoplastic Elastomer |
Opening Shape | Rectangular |
Number of Inlets | 2 |
Color | Yellow |
Bracket Type | Cord Connector |
Description/Special Features | Cord Connector Installed, Pre-Assembled |
Type | Portable Outlet Box |
Style | Deep |
Series | Wet and Damp Locations |
Description
Portable Outlet Box, Number of Gangs 2, Number of Inlets 2, Length 5 in, Width 2.77 in, Depth 4.3 in, Hub Size 1 in, Color Yellow, Bracket Type Cord Connector, Box Type Deep, Capacity 19 cu in, Description/Special Features Cord Connector Installed, Pre-Assembled, Material Thermoplastic Elastomer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Pushbutton Enclosure, 30mm, 3 Hole, Plastic (VM933-PBS3)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8536SCO3V02H30S)
- ABACUS Wire Tie 4in. Black 100-Package 18Lb Tensile (AB2590740)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11595601)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 156 cu in, Floor Box, 2 Gang, PVC, Round (S1CFB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 2 Gang, Steel (HBL985)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBL)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Cast Iron, Round (B2588275)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang, Stainless Steel (RF515SS)
- HUBBELL WIRING DEVICE-KELLEMS CFBS1R4CUP (CFBS1R4CUP)
- KILLARK Electrical Box, 50 cu in, FDC Box, 1 Gang, Aluminum (FDC-1)
- Hubbell Wiring Device-Kellems Electrical Boxes