Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Electrical Box, 1 cu in, Outlet Box, 1 Gang, Valox, Rectangular
Mfr # HBLPOB1DY
Zoro # G6579806
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Capacity 1 cu in
- Number of Inlets 1
- Length 4.82 in
- Material Valox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBLPOB1DY
- Zoro # G6579806
- UPC # 783585318172
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.82 in |
Width | 3.18 in |
Depth | 4.20 in |
Hub Size | 3/4 in |
Height | 3.18 in |
Details
Item | Electrical Box |
Number of Gangs | 1 |
Capacity | 1 cu in |
Number of Inlets | 1 |
Material | Valox |
Color | Yellow |
Box Type | Outlet Box |
Opening Shape | Rectangular |
Description/Special Features | Portable Outlet Box With 2 Duplex Receptacles and Yellow Cover Plates |
Standards | UL/CSA |
Style | With Two Duplex (Indoor) Cover Plates |
Type | Outlet Box |
Cord Range | .38" - .75" |
Description
Portable Outlet Box, Number of Gangs 1, Number of Inlets 1, Length 4.82 in, Width 3.18 in, Depth 4.2 in, Hub Size 3/4 in, Color Yellow, Box Type Outlet, Capacity 1 cu in, Description/Special Features Portable Outlet Box with 2 Duplex Yellow Cover Plates, Material Valox, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 8", UV Black, Medium Duty, PK100 (MT8400C)
- WOODS 7 Ft. 16/2 15A Replacement Appliance Cord (0288)
- CALBRITE Conduit Clamp, Stainless Steel, 3.9 In. L (S62000SP00)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Yellow (ZB4BK1353)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, FD Box, 1 Gang, Thermoplastic Elastomer, Rectangular (HBL6083)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBRS)
- HUBBELL WIRING DEVICE-KELLEMS Back Box Feed, 1 Gang, Steel (HBL2048IV)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, 91.2 cu in, Wiring Box, 1 Gang, Steel, Round (S1PT4X4FIT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080BK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3090F)
- RACO Electrical Box, 85.8 cu in, Gang Box, 5 Gang, Steel, Rectangular (954)
- Hubbell Wiring Device-Kellems Electrical Boxes