Hubbell Wiring Device-Kellems

Portable Ground Fault Circuit (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Portable GFCI

Key Features

  • Voltage Rating 120 VAC
  • Color Yellow
  • Portable GFCI Receptacle Cord Length 1 ft.
  • Portable GFCI Plug Cord Length 12"
  • Plug Cord Length 12 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Portable GFCI Receptacle Cord Length 1 ft.
Portable GFCI Plug Cord Length 12"
Plug Cord Length 12 in
Receptacle Cord Length 1 ft
Outside Diameter 0.3
Conductor Size #14 AWG

Description

Portable Ground Fault Circuit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.