Shop All Portable GFCI
Hubbell Wiring Device-Kellems
Portable GFCI, 30 AMP, 250 Volt, Self Test, Manual Set, 25 FT Cord, Triple Tap, Yellow
Mfr # GFPILST30250LKM
Zoro # G309203857
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 250V AC
- Cord Length 25 ft
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # GFPILST30250LKM
- Zoro # G309203857
- UPC # 783585703176
- Country of Origin China
- Category Portable GFCI
Dimensions
Cord Length | 25 ft |
Details
Amps | 30 A |
Voltage | 250V AC |
Reset Type | Manual |
Color | Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 6ft (P005-006-14RA)
- PALADIN TOOLS Technician Tool Kit - Ultimate (PA4932)
- WIEGMANN Carbon Steel Enclosure, 6 in H, 4 in W, 3-1/2 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4060403CH)
- RACO Set Screw Coupling, 3-45/64" L, 2" Conduit (2028)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI with Cord, 6 ft., Ylw, NEMA 3R (GFP15M)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 6', Black (GFPST6C15M)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Portable GFCI Single Outlet (GFP2CM)
- HUBBELL WIRING DEVICE-KELLEMS Cable Set, Telephone (PH6599)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 25', Black (GFPST25C15M)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Receptacle, 125/250V, CS6369, Ylw (SR50)
- JR PRODUCTS JR Products 512215 GFCI Outlet Cover - Black (J45-512215)
- Hubbell Wiring Device-Kellems Portable GFCI