Shop All Portable GFCI
Hubbell Wiring Device-Kellems
Portable GFCI, 30 AMP, 250 Volt, Self Test, Automatic Set, 25 FT Cord, Triple Tap, Yellow
Mfr # GFPILST30250LKA
Zoro # G709203860
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250V AC
- Cord Length 25 ft
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # GFPILST30250LKA
- Zoro # G709203860
- UPC # 783585703169
- Country of Origin China
- Category Portable GFCI
Dimensions
Cord Length | 25 ft |
Details
Amps | 30 A |
Voltage | 250V AC |
Reset Type | Automatic |
Color | Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Non-Reversing Starter Size 00, 2-Pole, M, 3 Poles, 110 to 120V AC, Reversing: Non-Reversing (8536SAO12V02H308S)
- ZORO SELECT Corrugated Tubing, PE, 3/8 in., 100 ft, Outside Dia.: 0.622 in (16Y247)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- ZORO SELECT Two Hole Lug Compress Connector, 4/0 AWG (24D028)
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Portable GFCI Power Supply with Manual Set, 15A, 120V AC, 15' Stripped leads, Black (GFPSTOEMM)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI, Blk, 15A, 5-15P, Indoor, 120VAC (GFPST5266C)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, 120V (SBSB1A)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 2 ft., Ylw, 30A, NEMA 4X, 240V (GFPST2301)
- HUBBELL WIRING DEVICE-KELLEMS Cable Set, Telephone (PH6599)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 6 ft., Ylw, 30A, NEMA 4X, 250V (GFP5305)
- POWER FIRST Line Cord GFCI, 2 ft, 15 A, 125V AC, SJTW, NEMA 5-15, 12 AWG, 3 Outlets, 50/60 Hz, Yellow (2XYR8)
- Hubbell Wiring Device-Kellems Portable GFCI