Shop All Portable GFCI
Hubbell Wiring Device-Kellems
Portable GFCI, 30 AMP, 120 Volt, Self Test, Manual Set, 6 FTCord, Black
Mfr # GFPST1305
Zoro # G509203862
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30 A
- Voltage 120V AC
- Number of Poles 2
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # GFPST1305
- Zoro # G509203862
- UPC # 783585703107
- Country of Origin China
- Category Portable GFCI
Dimensions
Cord Length | 6 ft |
Details
Amps | 30 A |
Voltage | 120V AC |
Reset Type | Manual |
Number of Poles | 2 |
Color | Black |
Description
Power Protection Products, GFCI High Amperage Portables, Industrial/Commercial, Manual Set, 30A 120V AC, 6' Cord Length, 4-6 mA Trip Level, Self Test, Black, Electromagnetic Latching Mechanism, Trips if ground and neutral touch at load side, Red blinking light plus optional audible alarm, Open neutral protection Trips upon loss of neutral
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 6 AWG Vinyl Ring Terminal 3/8" Stud PK20 (5WHG7)
- RACO Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239NI)
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB4)
- WIEGMANN Straight Wireway, NEMA 1, Length 1 Ft, Gray (HS661NK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Set, Telephone (PH6599)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Receptacle, 125/250V, CS6369, Ylw (SR50)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 2 ft., Ylw, 30A, NEMA 4X, 240V (GFPST2301)
- HUBBELL WIRING DEVICE-KELLEMS Line Crd GFCI, 6 ft., Ylw, 30A, NEMA 4X, 250V (GFP5315)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI with Cord, 6 ft., Ylw, NEMA 3R (GFP15M)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, (6) 5-20R (TPDS)
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 120VAC (2XYR3)
- Hubbell Wiring Device-Kellems Portable GFCI