Shop All Portable GFCI
Hubbell Wiring Device-Kellems
Portable GFCI, 30 AMP, 120 Volt, Self Test, Automatic Set, 50 FT Cord, Yellow
Mfr # GFPST1313
Zoro # G609203861
Free Shipping & Returns
$1,005.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 30 A
- Voltage 120V AC
- Number of Poles 2
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # GFPST1313
- Zoro # G609203861
- UPC # 783585703077
- Country of Origin China
- Category Portable GFCI
Dimensions
Cord Length | 50 ft |
Details
Amps | 30 A |
Voltage | 120V AC |
Reset Type | Automatic |
Number of Poles | 2 |
Color | Yellow |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct 304 Stainless Steel Cable Ties (CT-ED-SS-14-25)
- GE Load Center, TLM, 125A (TLM1212CCUP)
- GE Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase (TM18410R)
- TELEMECANIQUE SENSORS Ultrasonic Sensor, NPN/PNP, 102mm (SM350A46000)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 25', Black (GFPST25C15M)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 6', Black (GFPST6C15M)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Receptacle, 125/250V, CS6369, Ylw (SR50)
- HUBBELL WIRING DEVICE-KELLEMS This In-Line GFCI is rated for 15 Amps at 125V AC. Product is available with an automatic or manual "Safe-Start" reset features. Product variations include single and triple power tap configurations. (GFPIL15125TRIA)
- HUBBELL WIRING DEVICE-KELLEMS Plug-In GFCI with Cord, 6 ft., Ylw, NEMA 3R (GFP15M)
- HUBBELL WIRING DEVICE-KELLEMS Plg-In GFCI with Cord, 6 ft., Ylw, 20A, 120V (GFP20M)
- SOUTHWIRE Automatic Reset GFCI Module, 20 A, 125V AC, 2 Poles, 2 Wires, NEMA 3R, 12 AWG, No Plug, Black (18900000)
- Hubbell Wiring Device-Kellems Portable GFCI