Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Poke Through Fitting With Box, Wiring Box, Composite
Mfr # S1PTGYJ
Zoro # G000701683
product price: $549.90
/ea
Free Shipping & Returns
$549.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Box Type Wiring Box
- Width 9.2 in
- Conduit Size 1/2 in, 3.4 in, 1 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1PTGYJ
- Zoro # G000701683
- UPC # 783585373102
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 9.2 in |
Conduit Size | 1/2 in, 3.4 in, 1 in |
Display Size | Standard Sized Product |
Details
Item | Poke Through Fitting With Box |
Material | Composite |
Box Type | Wiring Box |
Color | Gray |
Application | Complete Units |
Style | FRPT Decorator - Complete Kits |
Construction | Fabricated |
Knockouts | In Junction Box: Top- 1) 1", Bottom- 1) 3/4", Sides- 2) 1/2" and 1 3/4" |
Cable Entry | Cable Access Door |
Application - For Use On | Carpet |
Material - Mounting Hardware | Step-Down Installation |
Industry Standard(s) | cULus Listed Meets ADA Standards UL 514A Listed |
Description
Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, Recessed 4"Series, 1-Piece, Style 2, Gray, with Junction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Prewired Raceway, 15A, 6 Outlet, SS (S20GB306)
- IDEAL Shrink Tubing, 0.539in ID, Black, 6in, PK5 (46-322)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-5)
- 3M Shrink Tubing, 0.4in ID, Red, 6in, PK3 (ITCSN-0400-6"-RED-12-3 PC PKS)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 32 cu in, FSCC Box, 1 Gang, Valox, Rectangular (HBLPOB1)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3090F)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 3 Gang, PVC, Rectangular (PFBRG3)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU200W)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Data Box, 2 Gang, Steel (HBL260)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 156 cu in, Floor Box, 2 Gang, PVC, Round (S1CFB)
- BISSELL HOMECARE Electrical Box, Square Box, 2 Gang, Square (HO569893)
- Hubbell Wiring Device-Kellems Electrical Boxes