Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Poke Through Box, Wiring Box, Composite
Mfr # S1PTFFGYJ
Zoro # G200701551
product price: $396.50
/ea
Free Shipping & Returns
$396.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Box Type Wiring Box
- Width 9.9 in
- Number of Inlets 2
- Conduit Size 1/2 in, 3/4 in, 1 in, 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1PTFFGYJ
- Zoro # G200701551
- UPC # 783585373188
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 9.9 in |
Conduit Size | 1/2 in, 3/4 in, 1 in, 1-3/4 in |
Details
Material | Composite |
Item | Poke Through Box |
Box Type | Wiring Box |
Number of Inlets | 2 |
Color | Gray |
Construction | Fabricated |
Style | FRPT Kits |
Material - Mounting Hardware | Step-Down Installation |
Knockouts | In Junction Box: Top- 1) 1", Bottom- 1) 3/4", Sides- 2) 1/2" and 1 3/4" |
Cable Entry | Threaded Hubs |
Cover Type | Furniture Feed |
Performance | Electrical - Fire Resistance Rating - 4-Hrs. (D900) Mechanical - Max. Cu Cross Section - 3/4 in. Power EMT .072 sq. in. |
Industry Standard(s) | cULus Listed Meets ADA Standards UL 514A Listed |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Fire-Rated Poke-Through, One-Piece, Furniture Feed, Gray, With JunctionBox
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19SN0A5G300)
- EDWARDS SIGNALING Class 2 Transformer, 10 VA @ 6V AC, 15 VA @ 12V AC, 15 VA @ 18V AC, Not Rated, Not Rated, 120V AC (596)
- IDEAL UR2 Red Idc 3Wr Bt Splc 100/PK, PK100 (86-930)
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOUHFSC1)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Box, Wiring Box, 1 Gang, Steel, Round (S1PT4X4BL)
- HUBBELL WIRING DEVICE-KELLEMS S1R FRPT 8 BASE TWO 1-1/4 INCH EMT (S1R8JNC6)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 2 Gang, Steel, Rectangular (B2482)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 2 Gang, Steel (HBL985)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, FD Box, 1 Gang, Thermoplastic Elastomer, Rectangular (HBL6083)
- HUBBELL WIRING DEVICE-KELLEMS Poke Through Fitting, Wiring Box, 2 Gang, Steel, Round (S1PTBL)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980FFN-CTN)
- Hubbell Wiring Device-Kellems Electrical Boxes