Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Poke Through Box, Wiring Box, Composite
Mfr # S1PTFFGY
Zoro # G100701606
product price: $396.50
/ea
Free Shipping & Returns
$396.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Composite
- Box Type Wiring Box
- Width 9.6 in
- Number of Inlets 2
- Conduit Size 3/4 in, 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1PTFFGY
- Zoro # G100701606
- UPC # 783585371726
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 9.6 in |
Conduit Size | 3/4 in, 1-1/2 in |
Details
Material | Composite |
Item | Poke Through Box |
Box Type | Wiring Box |
Number of Inlets | 2 |
Color | Gray |
Construction | Fabricated |
Material - Mounting Hardware | Step-Down Installation |
Cable Entry | Threaded Hubs |
Cover Type | Furniture Feed |
Style | FRPT Kits |
Performance | Electrical - Fire Resistance Rating - 4-Hrs. (D900) Mechanical - Max. Cu Cross Section - 3/4 in. Power EMT .072 sq. in. |
Industry Standard(s) | cULus Listed Meets ADA Standards UL 514A Listed |
Knockouts | None |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Fire-Rated Poke-Through, One-Piece, Furniture Feed, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23F0100TFFJ)
- RACO Electrical Box, 66.7 cu in, Outlet Box, Steel, Square (260H)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U065F1)
- AC WORKS California Standard 50A 125/250V 4-Wires Locking Male Plug Assembly (CS6365)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 1 cu in, Outlet Box, 1 Gang, Valox, Rectangular (HBLPOB1DY)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang, Brass, Round (B2588)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- HUBBELL WIRING DEVICE-KELLEMS Portable Outlet Box, 2 Gangs, 1 in Hub Size, 2 Inlets, 5 in L, 2.77 in W, Thermoplastic, Yellow (HBL3000)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 1 Gang (RF515NI)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 30 cu in, FD Box, 1 Gang, Thermoplastic Elastomer, Rectangular (HBL6083)
- RACO Electrical Box, Handy, 1 Gang, Galvanized Zinc, 1-7/8 in D, 2 in W, 4 in L, 13 cu in Capacity (660)
- Hubbell Wiring Device-Kellems Electrical Boxes