Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Poke Through Box, Wiring Box, Aluminum
Mfr # S1PT3IMAL
Zoro # G300702250
Free Shipping & Returns
$551.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wiring Box
- Material Aluminum
- Width 9.1 in
- Number of Inlets 3
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # S1PT3IMAL
- Zoro # G300702250
- UPC # 783585371511
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 9.1 in |
Details
Item | Poke Through Box |
Box Type | Wiring Box |
Material | Aluminum |
Number of Inlets | 3 |
Color | Natural |
Application - For Use On | Carpet |
Style | FRPT - Complete Kits |
Material - Mounting Hardware | Step-Down Installation |
Knockouts | Cover- Dual Flip Covers |
Finish Type | Aluminum |
Description
Hubbell Wiring Device Kellems, In-Floor Delivery Systems, SystemOne,Fire Rated Poke-Through, 1 Piece, 3 Unit INFINe + 20A Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han Hood W/Adapter Assy. (7309205101440)
- DWYER INSTRUMENTS Differential Pressure Switch, 8040 Npt (EDPS-05-1-N)
- ELECTRIDUCT Dura Race Carpet Cord Cover (DRN4.00-6-SS)
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 (SGABM30-AV-C300)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang, Brass, Round (B2588)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 1 Gang, Steel, Rectangular (B2481)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Wall Box, 3 Gang, Steel (HBL263)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3099)
- HUBBELL WIRING DEVICE-KELLEMS Floor Boxes, Wood Floor Box Kit, Chrome (RF515CH)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Round (B2588275)
- STEEL CITY Electrical Box, 31 cu in, Floor Box, 1 Gang, Steel, Rectangular (61 W)
- Hubbell Wiring Device-Kellems Electrical Boxes