Shop All Electrical Boxes
Hubbell Wiring Device-Kellems
Poke Through Box, Wiring Box, Aluminum
Mfr # PT2X2ALU3
Zoro # G600701625
product price: $438.10
/ea
Free Shipping & Returns
$438.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Wiring Box
- Material Aluminum
- Width 9.2 in
- Number of Inlets 1
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # PT2X2ALU3
- Zoro # G600701625
- UPC # 783585546582
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 9.2 in |
Size | Standard Sized Product |
Details
Item | Poke Through Box |
Box Type | Wiring Box |
Material | Aluminum |
Number of Inlets | 1 |
Color | Gray |
Finish | Black/Aluminum |
Standard | UL 514A |
Mounting Hardware Material | Step-Down Installation |
Style | FRPT - Complete Kits |
Mounting Type | Screw Mount |
Knockouts | Duplex Flip Covers |
Construction | Fabricated |
Cable Entry | Cable Access Door |
Construction Material | 3 Meunt |
Application | Through Floor Delivery, Cover and Flange |
Number Of Outlets | 1) 20A 125V Duplex |
Application - For Use On | Carpet |
Material - Mounting Hardware | Step-Down Installation |
Industry Standard(s) | UL 514A |
Construction Material - Main | 3 Meunt |
Description
Hubbell Wiring Device Kellems, Fire Rated Poke Throughs, 2X2 Series,Complete Unit, Black and Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Midget Fuse, TRM Series, Time-Delay, 6.25A, 250V AC, 10kA (TRM6-1/4)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR9P35LRRH13)
- LEGRAND Wire Clip, Ivory, PVC, Clips (2300WC)
- ELECTRIDUCT Side Entry Cable Wrap w/ Hook and Loop- 2" x 100ft- White (BSRW-J-200-100-WT)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Steel (RU270W)
- HUBBELL WIRING DEVICE-KELLEMS Floor Boxes, Wood Floor Box Kit, Chrome (RF515CH)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Data Box, 2 Gang, Steel (HBL260)
- HUBBELL WIRING DEVICE-KELLEMS CFBS1R4CUP (CFBS1R4CUP)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 14.3 cu in, Floor Box, 3 Gang, PVC, Rectangular (PFBRG3)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 37.3 cu in, Floor Box, 1 Gang, Brass, Round (FB2529)
- CARLON Electrical Box, 18 cu in, Switch Box, 1 Gang, PVC (E982DFN-CTN)
- Hubbell Wiring Device-Kellems Electrical Boxes