Shop All Prewired Raceways
Hubbell Wiring Device-Kellems
PLUGTRAK TAMPER RESIST 20A 5FT STEEL IV
Mfr # HBL24GB512IVTR
Zoro # G800702231
product price: $102.77
/ea
Free Shipping & Returns
$102.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper
- Type Single Circuit
- Number Of Receptacles 5
- Current / Amperage Rating 20 A
- Industry Standard(s) CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Wiring Device-Kellems
- MFR # HBL24GB512IVTR
- Zoro # G800702231
- UPC # 783585453071
- Country of Origin United States
- Category Prewired Raceways
Details
Performance | Electrical - Receptacle Rating - NEMA 5-15R and NEMA 5-20R Mechanical - Wire - #12 AWG Stranded Copper |
Type | Single Circuit |
Number Of Receptacles | 5 |
Current / Amperage Rating | 20 A |
Industry Standard(s) | CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5 |
Item Type | Pre-Wired PlugTrak |
Description
Hubbell Wiring Device Kellems, PlugTrak, Steel, Tamper Resistant, 20A125V, 5' Length, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (GLAA20A2B)
- SCHNEIDER ELECTRIC Auxillary Contact, 6A, 1NC, 1NO (GVAN11)
- STA-KON 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (18RA-38)
- NVENT HOFFMAN Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Screw On (A1614SC)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT206212)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 8 Outlets, 18 In. D (PT206118)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, 6 Ft. L (HBL20GB606IV)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 12 Outlets, PVC (PT156112)
- HUBBELL WIRING DEVICE-KELLEMS PlugTrak HBL20GB306IVTR (HBL20GB306IVTR)
- HUBBELL WIRING DEVICE-KELLEMS Back Box Feed (HBL2048IV)
- LEGRAND Prewired Raceway, 6 Outlets, Aluminum (V20GBA612)
- Hubbell Wiring Device-Kellems Prewired Raceways